Flame Resistant Coverall, Navy Blue, Nomex(R), M

BULWARK| Zoro #: G0034641| Mfr #: CNB6NV RG 40

$167.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034641 Mfr #: CNB6NV RG 40
Inseam: 30"Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Hazard Risk Category (HRC): 1Cuff Style: Snap Closure Wrists and Ankles
Item: Flame-Resistant CoverallClosure Type: zipper
Material: Nomex(R) IIIAFabric Weight: 6 oz.
Number of Pockets: 8Color Family: Blues
Fits Chest Size: 40"Sleeve Length: 34-3/4"
Size: MColor: Navy Blue
Fits Waist Size: 40"Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size M, Fits Chest Size 40 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.