Flame-Resistant Coverall, Navy, XL, HRC1

BULWARK| Zoro #: G0034343| Mfr #: CNB2NV RG 46

$144.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034343 Mfr #: CNB2NV RG 46
Number of Pockets: 8Fabric Weight: 4.5 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112ATPV Rating: 4.1 cal./cm2
Closure Type: zipperMaterial: Nomex(R) IIIA
Cuff Style: Snap Closure Wrists and AnklesHazard Risk Category (HRC): 1
Item: Flame-Resistant CoverallInseam: 30"
Fits Waist Size: 42"Fits Chest Size: 46"
Sleeve Length: 36-1/4"Size: Xl
Color: Navy BlueColor Family: Blues
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size XL, Fits Chest Size 46 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.