Flame-Resistant Coverall, Navy, XL, HRC1

BULWARK| Zoro #: G0034352| Mfr #: CNB2NV RG 48

$137.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034352 Mfr #: CNB2NV RG 48
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Snap Closure Wrists and AnklesNumber of Pockets: 8
Hazard Risk Category (HRC): 1Item: Flame-Resistant Coverall
Inseam: 30"Material: Nomex(R) IIIA
Closure Type: ZipperFits Chest Size: 48"
Sleeve Length: 36-1/4"ATPV Rating: 4.1 cal/cm2
Size: XLColor: Navy Blue
Color Family: BluesFits Waist Size: 42"
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size XL, Fits Chest Size 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.