Flame-Resistant Coverall, Navy, XL, HRC1

BULWARK| Zoro #: G0060803| Mfr #: CNB6NV LN 46

$158.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060803 Mfr #: CNB6NV LN 46
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Closure Type: zipper
Hazard Risk Category (HRC): 1Cuff Style: Snap Closure Wrists and Ankles
Item: Flame-Resistant CoverallNumber of Pockets: 8
Material: Nomex(R) IIIAInseam: 32"
Size: XlColor: Blue
Inseam: 32"Fabric Weight: 6 oz.
Fits Waist Size: 42"Fits Chest Size: 46"
Sleeve Length: 36-1/4"Color Family: Blues
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size XL, Fits Chest Size 46 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.