Flame Resistant Coverall, Navy Blue, Nomex(R), XL

BULWARK| Zoro #: G0060812| Mfr #: CNB6NV LN 48

$143.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060812 Mfr #: CNB6NV LN 48
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 8Hazard Risk Category (HRC): 1
Item: Flame-Resistant CoverallInseam: 32"
Material: Nomex(R) IIIAClosure Type: Zipper
Size: XLColor: Navy Blue
Inseam: 32"ATPV Rating: 5.1 cal/cm2
Fabric Weight: 6 oz.Color Family: Blues
Fits Waist Size: 42"Fits Chest Size: 48"
Sleeve Length: 36-1/4"Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size XL, Fits Chest Size 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.