Flame Resistant Coverall, Blue, Nomex(R), L

BULWARK| Zoro #: G0060846| Mfr #: CNB6RB LN 44

$144.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060846 Mfr #: CNB6RB LN 44
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 8Hazard Risk Category (HRC): 1
Item: Flame-Resistant CoverallInseam: 32"
Material: Nomex(R) IIIAClosure Type: Zipper
Size: LColor: Royal Blue
Inseam: 32"ATPV Rating: 5.1 cal/cm2
Fabric Weight: 6 oz.Color Family: Blues
Fits Waist Size: 42"Fits Chest Size: 44"
Sleeve Length: 35-1/2"Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size L, Fits Chest Size 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.