Flame-Resistant Coverall, Royal Blue, 2XL

BULWARK| Zoro #: G0060654| Mfr #: CNB2RB LN 50

$140.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060654 Mfr #: CNB2RB LN 50
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 8Hazard Risk Category (HRC): 1
Item: Flame-Resistant CoverallInseam: 32"
Material: Nomex(R) IIIAClosure Type: Zipper
Size: 2XLColor: Royal Blue
Inseam: 32"ATPV Rating: 4.1 cal/cm2
Fabric Weight: 4.5 oz.Color Family: Blues
Fits Waist Size: 48"Fits Chest Size: 50"
Sleeve Length: 37"Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 4.5 oz., Material Nomex(r) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.