Flame-Resistant Coverall, Royal Blue, 2XL

BULWARK| Zoro #: G0034431| Mfr #: CNB2RB RG 50

$136.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034431 Mfr #: CNB2RB RG 50
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Snap Closure Wrists and AnklesNumber of Pockets: 8
Hazard Risk Category (HRC): 1Item: Flame-Resistant Coverall
Inseam: 30"Material: Nomex(R) IIIA
Closure Type: ZipperColor: Royal Blue
Color Family: BluesFits Waist Size: 48"
Fits Chest Size: 50"Sleeve Length: 37"
ATPV Rating: 4.1 cal/cm2Size: 2XL
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(r) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.