Flame Resistant Coverall, Blue, Nomex(R), 2XL

BULWARK| Zoro #: G0060873| Mfr #: CNB6RB LN 50

$167.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060873 Mfr #: CNB6RB LN 50
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Hazard Risk Category (HRC): 1Material: Nomex(R) IIIA
Item: Flame-Resistant CoverallNumber of Pockets: 8
Closure Type: zipperInseam: 32"
Size: 2XLColor: Royal Blue
Inseam: 32"Fabric Weight: 6 oz.
Sleeve Length: 37"Color Family: Blues
Fits Waist Size: 48"Fits Chest Size: 50"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.