JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flame Resistant Coverall, Blue, Nomex(R), 2XL

BULWARK| Zoro #: G0034763| Mfr #: CNB6RB RG 50

$169.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034763 Mfr #: CNB6RB RG 50
Number of Pockets: 8Hazard Risk Category (HRC): 1
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Material: Nomex(R) IIIA
Item: Flame-Resistant CoverallClosure Type: zipper
Cuff Style: Snap Closure Wrists and AnklesColor Family: Blues
Inseam: 30"Fabric Weight: 6 oz.
Fits Chest Size: 50"Sleeve Length: 37"
Size: 2XLColor: Royal Blue
Fits Waist Size: 48"Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.