Flame Resistant Coverall, Blue, Nomex(R), 3XL

BULWARK| Zoro #: G0034544| Mfr #: CNB2RB RG 54

$145.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034544 Mfr #: CNB2RB RG 54
Cuff Style: Snap Closure Wrists and AnklesMaterial: Nomex(R) IIIA
Fabric Weight: 4.5 oz.Item: Flame-Resistant Coverall
Number of Pockets: 8Inseam: 30"
Closure Type: zipperHazard Risk Category (HRC): 1
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112ATPV Rating: 4.1 cal./cm2
Color Family: BluesFits Waist Size: 50"
Fits Chest Size: 54"Sleeve Length: 37-3/4"
Size: 3XLColor: Royal Blue
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size 3XL, Fits Chest Size 54 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.