Flame Resistant Coverall, Blue, Nomex(R), 3XL

BULWARK| Zoro #: G0034806| Mfr #: CNB6RB RG 54

$173.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034806 Mfr #: CNB6RB RG 54
Color Family: BluesFabric Weight: 6 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 8Hazard Risk Category (HRC): 1
Item: Flame-Resistant CoverallInseam: 30"
Material: Nomex(R) IIIAClosure Type: zipper
Fits Chest Size: 54"Sleeve Length: 37-3/4"
Size: 3XLColor: Royal Blue
Fits Waist Size: 50"Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size 3XL, Fits Chest Size 54 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.