JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flame Resistant Coverall, Blue, Nomex(R), L

BULWARK| Zoro #: G0060837| Mfr #: CNB6RB LN 42

$167.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060837 Mfr #: CNB6RB LN 42
Item: Flame-Resistant CoverallHazard Risk Category (HRC): 1
Closure Type: zipperCuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 8Material: Nomex(R) IIIA
Inseam: 32"Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Size: LColor: Royal Blue
Inseam: 32"Fabric Weight: 6 oz.
Color Family: BluesFits Waist Size: 42"
Fits Chest Size: 42"Sleeve Length: 35-1/2"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size L, Fits Chest Size 42 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(r) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.