LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flame Resistant Coverall, Blue, Nomex(R), L

BULWARK| Zoro #: G0034727| Mfr #: CNB6RB RG 42

$167.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034727 Mfr #: CNB6RB RG 42
Number of Pockets: 8Hazard Risk Category (HRC): 1
Closure Type: zipperFabric Weight: 6 oz.
Material: Nomex(R) IIIACuff Style: Snap Closure Wrists and Ankles
Color: BlueColor Family: Blues
Item: Flame-Resistant CoverallStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Inseam: 30"Sleeve Length: 35-1/2"
Size: LFits Waist Size: 42"
Fits Chest Size: 42"Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size L, Fits Chest Size 42 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(r) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.