JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flame-Resistant Coverall, Royal Blue, M

BULWARK| Zoro #: G0034377| Mfr #: CNB2RB RG 38

$140.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034377 Mfr #: CNB2RB RG 38
Closure Type: zipperMaterial: Nomex(R) IIIA
Item: Flame-Resistant CoverallHazard Risk Category (HRC): 1
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 8Inseam: 30"
Fabric Weight: 4.5 oz.ATPV Rating: 4.1 cal./cm2
Color Family: BluesFits Waist Size: 40"
Fits Chest Size: 38"Sleeve Length: 34-3/4"
Size: MColor: Royal Blue
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size M, Fits Chest Size 38 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(r) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.