Flame Resistant Coverall, Blue, Nomex(R), M

BULWARK| Zoro #: G0034386| Mfr #: CNB2RB RG 40

$137.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034386 Mfr #: CNB2RB RG 40
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Snap Closure Wrists and AnklesNumber of Pockets: 8
Hazard Risk Category (HRC): 1Item: Flame-Resistant Coverall
Inseam: 30"Material: Nomex(R) IIIA
ATPV Rating: 4.1 cal./cm2Closure Type: Zipper
Color Family: BluesFits Waist Size: 40"
Fits Chest Size: 40"Sleeve Length: 34-3/4"
Size: MColor: Royal Blue
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size M, Fits Chest Size 40 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.