Flame Resistant Coverall, Blue, Nomex(R), M

BULWARK| Zoro #: G0034702| Mfr #: CNB6RB RG 38

$192.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034702 Mfr #: CNB6RB RG 38
Color Family: BluesItem: Flame-Resistant Coverall
Color: Royal BlueClosure Type: Zipper
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Fits Chest Size: 38"
Sleeve Length: 34-3/4"Inseam: 30"
Fabric Weight: 6 oz.Hazard Risk Category (HRC): 1
ATPV Rating: 5.1 cal/cm2Size: M
Number of Pockets: 8Cuff Style: Snap Closure Wrists and Ankles
Material: Nomex(R) IIIAFits Waist Size: 40"
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size M, Fits Chest Size 38 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.