Flame Resistant Coverall, Blue, Nomex(R), M

BULWARK| Zoro #: G0034711| Mfr #: CNB6RB RG 40

$159.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034711 Mfr #: CNB6RB RG 40
Color Family: BluesMaterial: Nomex(R) IIIA
Item: Flame-Resistant CoverallStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Number of Pockets: 8Color: Blue
Cuff Style: Snap Closure Wrists and AnklesClosure Type: zipper
Fabric Weight: 6 oz.Inseam: 30"
Hazard Risk Category (HRC): 1Fits Waist Size: 40"
Fits Chest Size: 40"Sleeve Length: 34-3/4"
Size: MCountry of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size M, Fits Chest Size 40 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews