20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Flame Resistant Coverall, Blue, Nomex(R), XL

BULWARK| Zoro #: G0060864| Mfr #: CNB6RB LN 48

$167.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060864 Mfr #: CNB6RB LN 48
Cuff Style: Snap Closure Wrists and AnklesInseam: 32"
Closure Type: zipperStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Item: Flame-Resistant CoverallMaterial: Nomex(R) IIIA
Hazard Risk Category (HRC): 1Number of Pockets: 8
Size: XlColor: Royal Blue
Inseam: 32"Fabric Weight: 6 oz.
Fits Waist Size: 42"Fits Chest Size: 48"
Sleeve Length: 36-1/4"Color Family: Blues
Country of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size XL, Fits Chest Size 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.