JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Flame Resistant Coverall, Blue, Nomex(R), XL

BULWARK| Zoro #: G0034754| Mfr #: CNB6RB RG 48

$169.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034754 Mfr #: CNB6RB RG 48
Number of Pockets: 8Closure Type: zipper
Fabric Weight: 6 oz.Color Family: Blues
Inseam: 30"Material: Nomex(R) IIIA
Cuff Style: Snap Closure Wrists and AnklesStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Hazard Risk Category (HRC): 1Item: Flame-Resistant Coverall
Color: Royal BlueFits Waist Size: 42"
Fits Chest Size: 48"Sleeve Length: 36-1/4"
Size: XlCountry of Origin (subject to change): Multiple

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size XL, Fits Chest Size 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.