Flame Resistant Coverall, Tan, Nomex(R), 2XL

BULWARK| Zoro #: G0034553| Mfr #: CNB2TN RG 52

$145.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034553 Mfr #: CNB2TN RG 52
Hazard Risk Category (HRC): 1Material: Nomex(R) IIIA
Fabric Weight: 4.5 oz.Closure Type: zipper
ATPV Rating: 4.1 cal./cm2Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Number of Pockets: 8Item: Flame-Resistant Coverall
Inseam: 30"Cuff Style: Snap Closure Wrists and Ankles
Color Family: BrownsFits Waist Size: 48"
Fits Chest Size: 52"Sleeve Length: 37"
Size: 2XLColor: Tan
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Tan, Size 2XL, Fits Chest Size 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.