Flame Resistant Coverall, Tan, Nomex(R), 3XL

BULWARK| Zoro #: G0034562| Mfr #: CNB2TN RG 54

$144.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034562 Mfr #: CNB2TN RG 54
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Hazard Risk Category (HRC): 1
Fabric Weight: 4.5 oz.Cuff Style: Snap Closure Wrists and Ankles
Item: Flame-Resistant CoverallClosure Type: zipper
Material: Nomex(R) IIIAATPV Rating: 4.1 cal./cm2
Number of Pockets: 8Inseam: 30"
Color Family: BrownsFits Waist Size: 50"
Fits Chest Size: 54"Sleeve Length: 37-3/4"
Size: 3XLColor: Tan
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Tan, Size 3XL, Fits Chest Size 54 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.