Flame Resistant Coverall, Tan, Nomex(R), 3XL

BULWARK| Zoro #: G0034614| Mfr #: CNB2TN RG 56

$222.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034614 Mfr #: CNB2TN RG 56
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Snap Closure Wrists and AnklesNumber of Pockets: 8
Hazard Risk Category (HRC): 1Item: Flame-Resistant Coverall
Inseam: 30"Material: Nomex(R) IIIA
ATPV Rating: 4.1 cal./cm2Closure Type: Zipper
Fits Chest Size: 54 to 56"Sleeve Length: 37-3/4"
Size: 3XLColor: Tan
Color Family: BrownsFits Waist Size: 50"
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Tan, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.