Flame Resistant Coverall, Tan, Nomex(R), 4XL

BULWARK| Zoro #: G0034623| Mfr #: CNB2TN RG 58

$219.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034623 Mfr #: CNB2TN RG 58
Hazard Risk Category (HRC): 1Inseam: 30"
Number of Pockets: 8ATPV Rating: 4.1 cal./cm2
Fabric Weight: 4.5 oz.Closure Type: zipper
Material: Nomex(R) IIIAStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Item: Flame-Resistant CoverallCuff Style: Snap Closure Wrists and Ankles
Size: 4XlColor: Tan
Color Family: BrownsFits Waist Size: 56"
Fits Chest Size: 58" to 60"Sleeve Length: 37"
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Tan, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 37 In., Fits Waist Size 56 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.