LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flame Resistant Coverall, Tan, Nomex(R), L

BULWARK| Zoro #: G0060672| Mfr #: CNB2TN LN 44

$112.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060672 Mfr #: CNB2TN LN 44
Hazard Risk Category (HRC): 1Closure Type: zipper
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Inseam: 32"
Number of Pockets: 8Cuff Style: Snap Closure Wrists and Ankles
Item: Flame-Resistant CoverallMaterial: Nomex(R) IIIA
Size: LColor: Tan
Inseam: 32"ATPV Rating: 4.1 cal./cm2
Fabric Weight: 4.5 oz.Color Family: Browns
Fits Waist Size: 42"Fits Chest Size: 44"
Sleeve Length: 35-1/2"Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Tan, Size L, Fits Chest Size 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.