Flame Resistant Coverall, Tan, Nomex(R), L

BULWARK| Zoro #: G0034465| Mfr #: CNB2TN RG 42

$124.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034465 Mfr #: CNB2TN RG 42
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Snap Closure Wrists and AnklesNumber of Pockets: 8
Hazard Risk Category (HRC): 1Item: Flame-Resistant Coverall
Inseam: 30"Material: Nomex(R) IIIA
Closure Type: ZipperColor Family: Browns
Fits Waist Size: 42"Fits Chest Size: 42"
Sleeve Length: 35-1/2"ATPV Rating: 4.1 cal/cm2
Size: LColor: Tan
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Tan, Size L, Fits Chest Size 42 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.