20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Flame Resistant Coverall, Tan, Nomex(R), XL

BULWARK| Zoro #: G0060697| Mfr #: CNB2TN LN 48

$112.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060697 Mfr #: CNB2TN LN 48
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 8Hazard Risk Category (HRC): 1
Item: Flame-Resistant CoverallInseam: 32"
Material: Nomex(R) IIIAClosure Type: zipper
Size: XlColor: Tan
Inseam: 32"ATPV Rating: 4.1 cal./cm2
Fabric Weight: 4.5 oz.Color Family: Browns
Fits Waist Size: 42"Fits Chest Size: 48"
Sleeve Length: 36-1/4"Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Coverall, Cuff Style Snap Closure Wrists and Ankles, Tan, Size XL, Fits Chest Size 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 8, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.