Flame Resistant Lab Coat, Light Blue, Cotton, 2XL

BULWARK| Zoro #: G1806217| Mfr #: KEL2LB RG XXL

$70.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1806217 Mfr #: KEL2LB RG XXL
Material: CottonFabric Weight: 7 oz.
Number of Outside Pockets: 3Standards: ASTM F2302, NFPA 70E, ASTM F1506
Length: 42-1/2"Insulated: No
Item: Flame-Resistant Lab CoatClosure Type: Buttons
Color: Light BlueHazard Risk Category (HRC): 1
ATPV Rating: 7.7 cal./cm2Size: 2XL
Fits Chest Size: 50" to 52"Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Lab Coat, Insulated No, Light Blue, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 42-1/2 In., Fabric Weight 7 oz., Material Cotton, Closure Type Buttons, Number of Outside Pockets 3, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506
Save 15%. Sign up for Z-mail.