Flame Resistant Lab Coat, Light Blue, Cotton, S

BULWARK| Zoro #: G0042795| Mfr #: KEL2LB RG S

$53.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042795 Mfr #: KEL2LB RG S
Fabric Weight: 7 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 1Item: Flame-Resistant Lab Coat
Number of Outside Pockets: 3Length: 42-1/2"
Insulated: NoColor: Light Blue
Material: CottonATPV Rating: 7.7 cal./cm2
Closure Type: ButtonsSize: S
Fits Chest Size: 36" to 38"Country of Origin (subject to change): Honduras

Product Description

Flame-Resistant Lab Coat, Insulated No, Light Blue, Size S, Fits Chest Size 36 In. to 38 In., Length 42-1/2 In., Fabric Weight 7 oz., Material Cotton, Closure Type Buttons, Number of Outside Pockets 3, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.