LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Flame-Resistant Parka, Insulated, Navy, 2XL

BULWARK| Zoro #: G0044554| Mfr #: JLP8NV RG XXL

$209.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Zipper, Snap
Item: Flame-Resistant Parka
Material: Excel FR(TM) ComforTouch(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0044554 Mfr #: JLP8NV RG XXL
Closure Type: Zipper, SnapItem: Flame-Resistant Parka
Material: Excel FR(TM) ComforTouch(R)Hazard Risk Category (HRC): 3
Number of Outside Pockets: 4Lining Material: 12 oz. Two Layer Modacrylic(R)
Fits Chest Size: 50" to 52"Fabric Weight: 7 oz.
ATPV Rating: FR ASTM F2302-12Length: 30"
Standards: ASTM F2302, NFPA 70E, ASTM F1506Size: 2XL
Number of Inside Pockets: 1Color: Blue
Insulated: YesCountry of Origin (subject to change): Mexico

Description

Flame-Resistant Parka, Insulated Yes, Navy, Size 2XL, Fits Chest Size 50 In. to 52 In., Length 30 In., Fabric Weight 7 oz., Material Excel FR(TM) ComforTouch(R), Lining Material 12 oz. Two Layer Modacrylic(R), Closure Type Zipper, Snap, Number of Inside Pockets 1, Number of Outside Pockets 4, Hazard Risk Category (HRC) 4, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews