JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flame-Resistant Parka, Insulated, Navy, XL

BULWARK| Zoro #: G0044545| Mfr #: JLP8NV RG XL

$213.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0044545 Mfr #: JLP8NV RG XL
Color: NavyMaterial: Excel FR(TM) ComforTouch(R)
Insulated: YesStandards: ASTM F2302, NFPA 70E, ASTM F1506
Number of Inside Pockets: 1Lining Material: 12 oz. Two Layer Modacrylic(R)
Fabric Weight: 7 oz.Number of Outside Pockets: 4
Hazard Risk Category (HRC): 3Closure Type: Zipper, Snap
Item: Flame-Resistant ParkaSize: Xl
Material: Excel FR(TM) ComforTouch(R)Color: Navy
Fits Chest Size: 46" to 48"Fabric Weight: 7 oz.
Length: 30"Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Parka, Insulated Yes, Navy, Size XL, Fits Chest Size 46 In. to 48 In., Length 30 In., Fabric Weight 7 oz., Material Excel FR(TM) ComforTouch(R), Lining Material 12 oz. Two Layer Modacrylic(R), Closure Type Zipper, Snap, Number of Inside Pockets 1, Number of Outside Pockets 4, Hazard Risk Category (HRC) 4, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.