JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

FR Contractor Coverall, Blue, 2XL, HRC2

BULWARK| Zoro #: G0060426| Mfr #: CEC2RB LN 50

$59.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060426 Mfr #: CEC2RB LN 50
Hazard Risk Category (HRC): 2Number of Pockets: 5
ATPV Rating: 11.2 cal./cm2Material: Excel FR(TM)
Closure Type: zipperFabric Weight: 9 oz.
Inseam: 32"Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Item: FR Contractor CoverallCuff Style: Snap Closure Wrists and Ankles
Color Family: BluesFits Waist Size: 48"
Fits Chest Size: 50"Sleeve Length: 37"
Size: 2XLColor: Blue
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.