FR Contractor Coverall, Blue, 2XL, HRC2

BULWARK| Zoro #: G0060505| Mfr #: CEC2RB LN 52

$59.99 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060505 Mfr #: CEC2RB LN 52
Material: Excel FR(TM)Item: FR Contractor Coverall
Inseam: 32"Number of Pockets: 5
Fabric Weight: 9 oz.Closure Type: zipper
Hazard Risk Category (HRC): 2Cuff Style: Snap Closure Wrists and Ankles
ATPV Rating: 11.2 cal./cm2Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Size: 2XLColor: Blue
Color Family: BluesFits Waist Size: 48"
Fits Chest Size: 50" to 52"Sleeve Length: 37"
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews