FR Contractor Coverall, Blue, 2XL, HRC2

BULWARK| Zoro #: G0034194| Mfr #: CEC2RB RG 52

$71.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034194 Mfr #: CEC2RB RG 52
Hazard Risk Category (HRC): 2Material: Excel FR(TM)
Closure Type: zipperStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Size: 2XLCuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 5Color Family: Blues
Fits Waist Size: 48"Item: FR Contractor Coverall
Fits Chest Size: 52"Color: Blue
Sleeve Length: 37"Inseam: 30"
Fabric Weight: 9 oz.ATPV Rating: 10.6 cal./cm2
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size 2XL, Fits Chest Size 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.