FR Contractor Coverall, Blue, 4XL, HRC2

BULWARK| Zoro #: G0034273| Mfr #: CEC2RB RG 58

$65.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034273 Mfr #: CEC2RB RG 58
Hazard Risk Category (HRC): 2Material: Excel FR(TM)
Closure Type: zipperStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Snap Closure Wrists and AnklesNumber of Pockets: 5
Color Family: BluesFits Waist Size: 56"
Item: FR Contractor CoverallFits Chest Size: 58"
Color: BlueSleeve Length: 37"
Inseam: 30"Fabric Weight: 9 oz.
ATPV Rating: 10.6 cal./cm2Size: 4Xl
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size 4XL, Fits Chest Size 58 In., Sleeve Length 37 In., Fits Waist Size 56 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.