Flame Resistant Contractor Coverall, Blue, L

BULWARK| Zoro #: G0060392| Mfr #: CEC2RB LN 44

$59.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060392 Mfr #: CEC2RB LN 44
Material: Excel FR(TM)Number of Pockets: 5
Closure Type: zipperStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Item: FR Contractor CoverallInseam: 32"
Fabric Weight: 9 oz.ATPV Rating: 11.2 cal./cm2
Hazard Risk Category (HRC): 2Cuff Style: Snap Closure Wrists and Ankles
Color Family: BluesFits Waist Size: 42"
Fits Chest Size: 44"Sleeve Length: 35-1/2"
Size: LColor: Royal Blue
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size L, Fits Chest Size 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.