FR Contractor Coverall, Blue, M, HRC2

BULWARK| Zoro #: G0034063| Mfr #: CEC2RB RG 40

$61.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034063 Mfr #: CEC2RB RG 40
Hazard Risk Category (HRC): 2Closure Type: Zipper
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Material: Excel FR(TM)
Size: MCuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 5Color Family: Blues
Fits Waist Size: 40"Item: FR Contractor Coverall
Fits Chest Size: 40"Color: Royal Blue
Sleeve Length: 34-3/4"Inseam: 30"
Fabric Weight: 9 oz.ATPV Rating: 10.6 cal/cm2
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size M, Fits Chest Size 40 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.