20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

FR Contractor Coverall, Blue, XL, HRC2

BULWARK| Zoro #: G0060401| Mfr #: CEC2RB LN 46

$59.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060401 Mfr #: CEC2RB LN 46
Fabric Weight: 9 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Snap Closure Wrists and AnklesNumber of Pockets: 5
Hazard Risk Category (HRC): 2Item: FR Contractor Coverall
Inseam: 32"Material: Excel FR(TM)
Closure Type: ZipperColor Family: Blues
Fits Waist Size: 42"Fits Chest Size: 46"
Sleeve Length: 36-1/4"ATPV Rating: 11.2 cal/cm2
Size: XLColor: Royal Blue
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size XL, Fits Chest Size 46 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.