JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

FR Contractor Coverall, Blue, XL, HRC2

BULWARK| Zoro #: G0060417| Mfr #: CEC2RB LN 48

$59.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060417 Mfr #: CEC2RB LN 48
Hazard Risk Category (HRC): 2Closure Type: zipper
Inseam: 32"Fabric Weight: 9 oz.
Material: Excel FR(TM)Item: FR Contractor Coverall
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112ATPV Rating: 11.2 cal./cm2
Number of Pockets: 5Cuff Style: Snap Closure Wrists and Ankles
Color Family: BluesFits Waist Size: 42"
Fits Chest Size: 48"Sleeve Length: 36-1/4"
Size: XlColor: Blue
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Royal Blue, Size XL, Fits Chest Size 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.