Flame Resistant Contractor Coverall, Khaki, Nomex(R), 2XL

BULWARK| Zoro #: G2425342| Mfr #: CNC2TN LN 50

$119.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2425342 Mfr #: CNC2TN LN 50
Material: Nomex(R) IIIANumber of Pockets: 5
Item: FR Contractor CoverallHazard Risk Category (HRC): 1
Cuff Style: Open Wrists and AnklesFabric Weight: 4.5 oz.
Closure Type: ZipperStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Inseam: 32"Size: 2XL
Color: KhakiATPV Rating: 4.8 cal/cm2
Color Family: BrownsFits Waist Size: 48"
Fits Chest Size: 50" to 52"Sleeve Length: 37"
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Open Wrists and Ankles, Khaki, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.