Flame Resistant Contractor Coverall, Khaki, Nomex(R), 2XL

BULWARK| Zoro #: G1729612| Mfr #: CNC2TN RG 50

$119.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1729612 Mfr #: CNC2TN RG 50
Color Family: BrownsColor: Khaki
Closure Type: ZipperStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Material: Nomex(R) IIIAFabric Weight: 4.5 oz.
Hazard Risk Category (HRC): 1ATPV Rating: 4.8 cal./cm2
Size: 2XLNumber of Pockets: 5
Cuff Style: Open Wrists and AnklesFits Waist Size: 48"
Item: FR Contractor CoverallFits Chest Size: 50" to 52"
Sleeve Length: 37"Inseam: 30"
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Open Wrists and Ankles, Khaki, Size 2XL, Fits Chest Size 50 to 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(r) IIIA, Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.