Flame Resistant Contractor Coverall, Khaki, 2XL

BULWARK| Zoro #: G0060322| Mfr #: CEC2KH LN 50

$61.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060322 Mfr #: CEC2KH LN 50
Fabric Weight: 9 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Snap Closure Wrists and AnklesNumber of Pockets: 5
Hazard Risk Category (HRC): 2Item: FR Contractor Coverall
Inseam: 32"Material: Excel FR(TM)
ATPV Rating: 11.2 cal./cm2Closure Type: zipper
Fits Waist Size: 48"Fits Chest Size: 50"
Sleeve Length: 37"Size: 2XL
Color: KhakiColor Family: Browns
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Khaki, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.