Flame Resistant Contractor Coverall, Khaki, 2XL

BULWARK| Zoro #: G0033975| Mfr #: CEC2KH RG 50

$58.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0033975 Mfr #: CEC2KH RG 50
Hazard Risk Category (HRC): 2Closure Type: zipper
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Material: Excel FR(TM)
Sleeve Length: 37"Inseam: 30"
Fabric Weight: 9 oz.ATPV Rating: 10.6 cal./cm2
Size: 2XLCuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 5Color Family: Browns
Fits Waist Size: 48"Item: FR Contractor Coverall
Fits Chest Size: 50"Color: Khaki
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Khaki, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.