Flame Resistant Contractor Coverall, Khaki, Nomex(R), 3XL

BULWARK| Zoro #: G1338766| Mfr #: CNC2TN RG 54

$119.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1338766 Mfr #: CNC2TN RG 54
Color Family: BrownsFabric Weight: 4.5 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Open Wrists and Ankles
Number of Pockets: 5Hazard Risk Category (HRC): 1
Item: FR Contractor CoverallColor: Khaki
Material: Nomex(R) IIIAClosure Type: zipper
Fits Waist Size: 50"Fits Chest Size: 54 to 56"
Sleeve Length: 37-3/4"Inseam: 30"
Size: 3XLCountry of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Open Wrists and Ankles, Khaki, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.