JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Flame Resistant Contractor Coverall, Khaki, Nomex(R), 3XL

BULWARK| Zoro #: G2373113| Mfr #: CNC2TN RG 56

$119.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373113 Mfr #: CNC2TN RG 56
Color: KhakiColor Family: Browns
Closure Type: zipperStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Material: Nomex(R) IIIAHazard Risk Category (HRC): 1
Size: 3XLNumber of Pockets: 5
Cuff Style: Open Wrists and AnklesItem: FR Contractor Coverall
Fits Waist Size: 50"Fits Chest Size: 54" to 56"
Sleeve Length: 37-3/4"Inseam: 30"
Fabric Weight: 4.5 oz.Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Open Wrists and Ankles, Khaki, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(r) IIIA, Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.