Flame Resistant Contractor Coverall, Khaki, Nomex(R), M

BULWARK| Zoro #: G0672226| Mfr #: CNC2TN RG 38

$112.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0672226 Mfr #: CNC2TN RG 38
Color Family: BrownsFabric Weight: 4.5 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Open Wrists and Ankles
Number of Pockets: 5Hazard Risk Category (HRC): 1
Item: FR Contractor CoverallColor: Khaki
Material: Nomex(R) IIIAATPV Rating: 4.8 cal./cm2
Closure Type: ZipperFits Waist Size: 40"
Fits Chest Size: 38" to 40"Sleeve Length: 34-3/4"
Inseam: 30"Size: M
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Open Wrists and Ankles, Khaki, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.