Flame Resistant Contractor Coverall, Khaki, Nomex(R), XL

BULWARK| Zoro #: G1946621| Mfr #: CNC2TN LN 46

$119.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1946621 Mfr #: CNC2TN LN 46
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Material: Nomex(R) IIIA
Closure Type: zipperHazard Risk Category (HRC): 1
Fabric Weight: 4.5 oz.Item: FR Contractor Coverall
Color: KhakiColor Family: Browns
Number of Pockets: 5Cuff Style: Open Wrists and Ankles
Fits Waist Size: 42"Fits Chest Size: 46" to 48"
Sleeve Length: 36-1/4"Inseam: 32"
Size: XlCountry of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Open Wrists and Ankles, Khaki, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews