Flame Resistant Contractor Coverall, Khaki, Nomex(R), XL

BULWARK| Zoro #: G0725977| Mfr #: CNC2TN RG 48

$119.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0725977 Mfr #: CNC2TN RG 48
Item: FR Contractor CoverallNumber of Pockets: 5
Cuff Style: Open Wrists and AnklesColor: Khaki
Hazard Risk Category (HRC): 1Closure Type: zipper
Color Family: BrownsStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Material: Nomex(R) IIIAFabric Weight: 4.5 oz.
Sleeve Length: 36-1/4"Inseam: 30"
Size: XlFits Waist Size: 42"
Fits Chest Size: 46" to 48"Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Open Wrists and Ankles, Khaki, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.