JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Flame Resistant Contractor Coverall, Khaki, XL

BULWARK| Zoro #: G0060304| Mfr #: CEC2KH LN 46

$61.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060304 Mfr #: CEC2KH LN 46
Closure Type: zipperHazard Risk Category (HRC): 2
Material: Excel FR(TM)ATPV Rating: 11.2 cal./cm2
Number of Pockets: 5Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Inseam: 32"Fabric Weight: 9 oz.
Cuff Style: Snap Closure Wrists and AnklesItem: FR Contractor Coverall
Color Family: BrownsFits Waist Size: 42"
Fits Chest Size: 46"Sleeve Length: 36-1/4"
Size: XlColor: Khaki
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Khaki, Size XL, Fits Chest Size 46 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.