JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flame Resistant Contractor Coverall, Khaki, XL

BULWARK| Zoro #: G0060313| Mfr #: CEC2KH LN 48

$61.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060313 Mfr #: CEC2KH LN 48
Closure Type: zipperNumber of Pockets: 5
Cuff Style: Snap Closure Wrists and AnklesMaterial: Excel FR(TM)
Fabric Weight: 9 oz.Hazard Risk Category (HRC): 2
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Inseam: 32"
ATPV Rating: 11.2 cal./cm2Item: FR Contractor Coverall
Color Family: BrownsFits Waist Size: 42"
Fits Chest Size: 48"Sleeve Length: 36-1/4"
Size: XlColor: Khaki
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Khaki, Size XL, Fits Chest Size 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.